Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barton Size 4 58mm Plain Bearing Pulley Upright Block

  • Mfr # N04150

  • Zoro # G215626078


product price: $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04150
Zoro #
G215626078
UPC #
-
Country of Origin
United Kingdom

Description

Size 4 58mm Plain Bearing Pulley Upright BlockThe Size 4 Barton range of blocks has a 58mm 2 5/16′′ sheave. They are of a rugged construction featuring high-grade molded side plates that are through-bolted and riveted for added strength and security. All load-bearing components and interior frame are from marine grade 316 stainless steel and both plain and ball-bearing sheaves are available. This sleek and versatile range is engineered for use on larger cruising and racing yachts and is compatible with our ball-bearing mainsheet traveler system.The 54mm sheave Size 4 range is of rugged construction, featuring high-grade molded side plates that are through-bolted and riveted for added strength and security. All load-carrying components and interior frame are from marine grade 316 stainless steel and both plain and ball bearing sheaves are available. This sleek and versatile range is engineered for use on larger cruising and racing yachts and is compatible with our ball bearing mainsheet traveller system.Suitable for up 12mm 7/16′′ rope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.