Zoro Homepage

Barton Size 6 64mm Plain Bearing Pulley Single Block Fixed Eye

  • Mfr # N06110

  • Zoro # G515575595


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N06110
Zoro #
G515575595
UPC #
-
Country of Origin
United Kingdom

Description

Size 6 64mm Plain Bearing Pulley Single Block Fixed EyeThe Size 6 Barton blocks are designed as our high-load cruiser block range and are of rugged construction. It features high-grade injection molded side plates, with all load-carrying components from 316-grade stainless steel. Side plates are through-bolted and riveted for added strength and security. This good-looking and versatile range is designed for use on larger cruising and racing yachts. All are designed for ease of use with our ball-bearing mainsheet traveler system.The 64mm sheave Size 6 high load cruiser block range is of rugged construction, featuring high-grade injection molded side plates, with all load-carrying components from 316-grade stainless steel. Side plates are through-bolted and riveted for added strength and security. This good looking and versatile range is designed for use on larger cruising and racing yachts. All are designed for ease of use with our ball bearing mainsheet traveller system.Designed around a 64mm 2 1/2'' sheave and to work with 14mm 9/16'' ropes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.