Zoro Homepage

Barton Size 7 70mm Plain Bearing Pulley Block Single Swivel

  • Mfr # N07130

  • Zoro # G015626117


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N07130
Zoro #
G015626117
UPC #
-
Country of Origin
United Kingdom

Description

Size 7 70mm Plain Bearing Pulley Block Single SwivelThe size 7 Barton high-load cruising block range is engineered for superior strength and performance and offers both plain and ball-bearing sheave assemblies. The range features high-grade glass fiber nylon reinforced molded side plates with an internal 316 stainless steel frame that is through-bolted and riveted for added strength and durability. This well-designed and versatile range is engineered for use on larger cruising and racing yachts and is compatible with our ball-bearing mainsheet traveler system.The 70mm sheave Size 7 high load cruising block range is engineered for superior strength and performance and offers both plain and ball-bearing sheave assemblies. The range features high-grade glass fiber nylon reinforced molded side plates with an internal 316 stainless steel frame that is through-bolted and riveted for added strength and durability. This well designed and versatile range is engineered for use on larger cruising and racing yachts and is compatible with our ball bearing mainsheet traveller system.Built with 70mm 2 13/16'' sheaves and designed for a maximum rope size of 14mm - 9/16'' rope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.