Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barton Stanchion Ratchet Block

  • Mfr # 60160

  • Zoro # G016128009


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60160
Zoro #
G016128009
UPC #
-
Country of Origin
United Kingdom

Description

Stanchion Ratchet BlockControlling the Power in Furling lines! This Stanchion Ratchet Block is ideal for removing some of the loadings for the crew when furling in the jib. The ratchet means that the sheave can be locked in place in one direction offering a friction brake against the pull of the sail. It is quick and simple to fit onto a standard 25mm 1'' guard rail stanchion. Adjustment is easy with the stainless steel clamping ring which allows mounting of the block at any angle.The Barton ball-bearing Ratchet Block is designed to be used online up to 10mm 3/8''. The block is a high-performance 55mm 2 3/16'' ratchet block and features a stainless-steel lever that locks the swivel head if desired.Designed with ball bearings for low friction and longevity in harsh marine environments, the Ratchet Block body is manufactured from a composite of high-density nylon and glass fiber reinforced polymer with a high level of UV protection. Internal components are of marine grade 316 stainless steel and the 12-faced aluminum sheave is anodized in gunmetal silver.Specifications:Length: 120mm/4-3/4''Maximum Line: 10mm/3/8''Width: 55mm/2-3/16''Tube Size: 25mm/1''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.