Zoro Homepage

Barton Triple DO 550 Rope Clutch

  • Mfr # 81502

  • Zoro # G915626101


product price: $246.11
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81502
Zoro #
G915626101
UPC #
-
Country of Origin
United Kingdom

Description

Triple DO 550 Rope ClutchModern, high-performance materials. Manufactured from modern lightweight materials, the DO 550 molded parts are from high-grade plastics that are strong, light, and impact-resistant. Cams and bases are from marine grade aluminum, anodized for long life in the harsh marine environment.True clutch mechanismThis true clutch mechanism allows lines to be adjusted through the unit in the closed, locked position with minimal slippage. Release under load is positive and requires little effort. The mechanism’s opening and closing action is precise and easy to operate, even with cold, wet hands. A positive handle lock in the closed position is also featured.Kind to linesThe clutch’s cam and base, manufactured from high grade extruded aluminium, feature a specially tempered tooth design which allows for maximum grip with minimal slippage, whilst being kind to your lines.Stainless steel rope fairleads are fitted to both line entry and exit points; a feature which helps to prevent wear to both clutch and lines.Bolt-together construction for straightforward servicingThe DO 550 clutch range features the advantage of a bolt together construction which allows for ease of servicing and replacement of parts. A full range of components is available from our Barton stockist.Important fitting notes: rope clutchesWhen fitting ensure a fair lead straight through the clutch to prevent wear to side plates and/or reducedload capabilities.For best performance site clutch approximately 1ft 300mm forward of the winch to ensure a fair leadboth vertically and horizontally.Use Barton deck organisers forward of the clutch to gain perfect alignment.Always use a bolt-through fastening with a suitable sealant.A drilling template is provided on our packaging for your convenience.Ergonomically designed handleThe handle is strong and easy to grip, with a positive smooth lock and unlock action.A unique feature of this new design is the removable insert on the top face of the handle.These inserts are available packaged separately with a selection for both cruising and racing yachts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.