Barton Tufnol Snatch Block f/Wire and Fibreoptic Cables

  • Mfr # T92100

  • Zoro # G516127991


product price: $164.93
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92100
Zoro #
G516127991
UPC #
-
Country of Origin
United Kingdom

Description

Tufnol Snatch Block for Wire & Fibreoptic CablesThe Barton wire snatch block has been developed specifically as a low maintenance static free block. The Tufnol sheave means that static cannot build up in the block and cause electrical discharge. Tufnol is a bearing-grade material so it gives a low-friction surface for the wire to run on and minimizes the number of moving components, giving it reliability and durability. The cheeks are made from marine grade 316 stainless steel as is the pin and retaining nuts. This block is ideal for commercial applications in the toughest of environments.Specifications:Safe Working Load: 350kg 770lbsBreak Load: 1500kg 3300lbsMax Rope/Wire size: 10mm 3/8''Weight: 78grms 2.8ozLength: 190nn 7 1⁄2''Width: 115mm 4 1⁄2''Thickness Maximum: 53mm 2 1/16''Fibreoptic & Wire BendingFibreoptic cables and wire ropes require a minimum bend radius to stop failures. This block is suitable for both fibreoptics and wires up to 10mm in diameter. The large sheave means that the bend radius of the wire is not compromised and provides an additional engineered safety factor to prologue the life of wire if continual movement around the same section of wire is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.