
Boomstrut, Dinghy, Black f/Boats Up To 16 in
Mfr # 44001
Zoro # G315626060
product price: $265.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44001
Zoro #
G315626060
UPC #
-
Country of Origin
United Kingdom
Description
Boomstrut - Dinghy - Black for Boats Up To 16''The Dinghy Boomstrut 44001 is manufactured and anodized in black only. It has a black webbing support sling that is fully adjustable and fits any boom. It is held in place by a return line to the mast that runs under the boom. The design allows rotational roll on the boom, so the sail shape is maintained. Suitable for dinghies with a maximum boom tip weight of 5kg. Works in conjunction with the existing kicker or rope vang fitted to the boat.Six sizes to suit yachts up to 12m/40ft LOAPatented flexing spring provides fast response and a constant force for vang efficiencyThe boomstrut’s lightweight, low-profile design features two flexible coated fibreglass rods which provide the force to support the boom. Pulling the boom down with a conventional kicker causes the Boomstrut to flex; releasing straightens the rods, thereby lifting and supporting the boom.Maintenance-free, durable designEliminates friction and sliding parts.Improved performanceLess weight and windage.Easy installationThere’s no need to replace your existing hardware - the Boomstrut mounts independently inside the existing kicking strap tackle.Simple to follow instructionsThe Boomstrut is supplied with complete fitting instructions and more comprehensive details are available& here& on our website.Mast fitting can use existing luff grooveTo eliminate drilling, the Boomstrut’s mast bracket can be slotted into your mast’s luff groove.Contoured boom fittingThe Boomstrut’s boom bracket is contoured to fit both round and flat boom profiles.Carefully designed and constructedThe Barton Boomstrut has been carefully designed and constructed to eliminate sharp edges, minimise parts and provide trouble-free installation and use.All parts are from high grade stainless steel and black or grey anodised aluminium for good looks and durability. Spare parts available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.