Zoro Homepage

Deck Organizer, Size 1, 6 Sheave

  • Mfr # 81586

  • Zoro # G215575703


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81586
Zoro #
G215575703
UPC #
-
Country of Origin
United Kingdom

Description

Deck Organizer - Size 1 - 6 Sheave& Designed for use when diverting mast base control lines and halyards back to the cockpit. & Allowing the crew to sail from from the security of the cockpit.Suitable for boats up to 32' 9.75 M with halyard size up to 7/16''Deck organizers can be double stacked.Technical Specifications:Material - Spectro Anodized Aluminum& Dimensions L x W x H - 11.3'' x 1.1'' x 1'' 287 x 28 x 25 mm& Weight - & 10.41 oz & 295 g & Sheave Material - Molded AcetalSheave Diameter - 1.26'' 32 mmSheave Width - .67'' 17 mmMaximum Line Diameter - .47'' 12 mm*Sold as an Individual&

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.