
DO 550 Rope Clutch, Double
Mfr # 81501
Zoro # G215626108
product price: $166.74
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81501
Zoro #
G215626108
UPC #
-
Country of Origin
United Kingdom
Description
DO 550 Rope Clutch - DoubleThe Barton D0 550 clutch is designed for cruising and racing yachts. Manufactured from modern lightweight materials to withstand the harsh marine environment. Molded parts are from high-grade plastics that are strong, light, and impact-resistant. Cams and bases are manufactured from marine grade 'Spectro' anodized aluminum, for high wear resistance and long life. Stainless steel rope fairleads are fitted to both line entry and exit points, this feature prevents wear to both clutch and lines.The true clutch mechanism allows the line to be adjusted through the unit in the closed, locked position with minimal slippage. Released under load is positive and requires little effort. The mechanisms opening and closing action is precise and easy to operate, even with cold, wet hands. & A unique feature of this design is the removable insert on the top face of the handle. Pop this out and you can easily replace it with printed colored inserts to denote at a glance the function of the unit i.e. main, genoa, spinnaker, etc.The D0 550 clutch features the advantage of a bolt-together construction which allows for ease of servicing and replacement of parts.Features:Modern high-performance materials& True clutch mechanism& Protects linesMaintenance friendlyErgonomically designedTechnical Specifications:Dimension L x W x H & - 5 1⁄4'' x 2 1⁄2'' x 2 1⁄2'' 13.3 x & 6.3 x 6.3 cmHole centres = 3 1/8'' 79mmMaximum Rope Capacity - .47'' 1.2 cmMaximum Holding Power - 1,212 Lb 550 kgWeight - 1.2 lb 544 g*Sold as an Individual&
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.