Zoro Homepage

High Load Eye 16mm Bore

  • Mfr # 60452

  • Zoro # G115575605


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60452
Zoro #
G115575605
UPC #
-
Country of Origin
United Kingdom

Description

High Load Eye 16mm BoreErgonomically designed to maximize the strength and efficiency of the eye. With HV500 hard anodizing and the profile of the curved surfaces, these have been developed to keep friction as low as possible. The range has amazing strength-to-weight ratios, making them ideal for use as kickers, tweakers, genoa barber haulers, and anywhere where weight saving and strength are important.Wear ResistanceThe hard anodizing HV500 has amazing low friction properties. After over 300 hours on an abrasion test machine, no visual signs of wear on the anodized coating could be found.Features:High load eye compared to a standard plain bearingblock on average across the rangeFriction increased by only 15%Strength increased by 272%Weight reduced by 51%Data based on using 4mm D12 SK75 Dyneema coreAvailable in six sizes. Manufactured in marine grade aluminium with a hard anodised finish. These lightweight high load eyes are suitable for a variety of uses on board, from lazy jacks, barber haulers, mast base tidies to stanchion lead eyes. The smallest size can be attached using a 3mm line with a bullseye diameter of 6mm. The largest size can be attached using a 16mm line with a bullseye diameter of 28mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.