Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kevlar Cam Cleat Midi

  • Mfr # 70200

  • Zoro # G115575674


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70200
Zoro #
G115575674
UPC #
-
Country of Origin
United Kingdom

Description

Kevlar Cam Cleat MidiManufactured from a composite Kevlar/Zytal material, this advanced material offers performance advantages over carbon fiber and conventional glass-reinforced resins; 'K' cams are very strong, lightweight, and have excellent wear resistance. A progressive tooth design ensures maximum holding power on all types of lines while maintaining minimum wear to both cam and line.Specifications:Max Line Ø: 6 mm - 12 mm 0.4 - 0.55 inchesFastenings Ø: 5 mm 0.20 in.Fastenings Center: 40 mm 1.57 in.Holding Power: 230 kg 507.1 lbsWeight: 34 kg 74.96 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.