Zoro Homepage

SkyLock 400

  • Mfr # N09411

  • Zoro # G514565436


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N09411
Zoro #
G514565436
UPC #
5035088087532
Country of Origin
Unknown

Description

SkyLock 400 The Barton SkyLock is an integral part of the SkyDock lifting system. The clever design and positioning of the locking cams mean the control line will never slip even when accidentally released. Manufactured in our factory using 316 stainless steel side plates, glass-reinforced nylon cover plates, and aluminum cam plates to ensure a long service life with minimal maintenance. Can be used to lift dinghy outboards, provisions, and equipment on board, especially useful when short-handed. Around the home, SkyLock can be used for hoisting individual items such as bicycles and toys into unused roof space.Specifications: Maximum lifting load up to 400kg 880lbs Line Diameter: 5mm Length: 110mm Height: 28mm Width: 90mm Weight: 181 grams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.