
SkyLock 800
Mfr # N09421
Zoro # G814565440
product price: $190.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N09421
Zoro #
G814565440
UPC #
5035088087884
Country of Origin
Unknown
Description
SkyLock 800 The Barton SkyLock 800 features 316 stainless steel side plates, glass-reinforced nylon cover plates, and an internal self-locking aluminum cam to lift and lock loads securely using lines of 8 12mm. The clever design and construction of the locking cams means the control line will never allow loads to drop even when accidentally released. Designed for use in conjunction with 3:1 or 4:1 purchase systems. Can be used for commercial and leisure marine operations including a davit hoist system to lift dinghies, outboards, provisions, and equipment on board, especially useful when short-handed.Specifications: SWL: 800kg/1,760lbs Break Load: 1600kg /3500lb Maximum line: 12mm Length: 152 mm Height: 38 mm Width: 110 mm Weight: 450 grams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.