Zoro Homepage

Small Wincher Pair

  • Mfr # 21641

  • Zoro # G308640660


product price: $119.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21641
Zoro #
G308640660
UPC #
5035088216413
Country of Origin
Sweden

Description

The Barton Wincher is a specially designed rubber molding that converts your standard winch into a self-tailing winch. This tried and tested design has been a firm favorite with Sailors for many years. The Wincher works by gripping the rope when the drum is fully loaded and under tension, peeling off the line from the underside of the Wincher as you winch to give a true self-tailing motion. Cleating is achieved by locking the sheet into the Wincher's ribbed central groove. Technical Specifications: Fits Drum Diameter - 2.5 in. to 2.75 in. 64 to 70 mm Maximum Rope Diameter - .31 in. to .39 in. 8 to 10 mm Weight - 7.13 oz 202 g *Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.