Zoro Homepage

20in x 20in Reusable Cobalt Chloride Moisture & Leak Detection Cloth

  • Mfr # PGA2020

  • Zoro # G022254822


product price: $24.99
/ea

Key Features

Application
Moisture & Leak Detection Testing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA2020
Zoro #
G022254822
UPC #
649910801279
Country of Origin
United States

Details

Application
Moisture & Leak Detection Testing

Description

20in x 20in cloth can be cut to size and reused, enabling maximum versatility Large cloth size enables you to detect leak patterns in large spaces Let the cloth dry and everything not touched by water will return to blue so you can reuse it ~ it's that easy! Color will change slowly when relatively humidity is over 55% and rapidly when the cloth is wet No color chart or other tools or equipment needed for accurate results Our Cobalt Chloride cloth detects the presence of moisture to determine if you have wetness or dampness problems. Each cloth is 20in x 20in and can be cut into smaller pieces or draped over equipment. Note: The reaction is reversible if exposed to water vapor in less than 100% relative humidity. If the sheets are heated or the surrounding air goes dry, these will revert back to their blue color. If splashed or wet, they will change in those spots permanently and indicated distinctive white spots. It is a fast and easy way to identify leaks in larger spaces, such as roofs, between walls, inside car doors or under ceramic tiles. The larger cloth allows for identification of spray or leak patterns when left in enclosed spaces. This cloth is responsive to 50% relative humidity and above, in addition to any direct exposure to an aqueous solution. Instructions: Place the cloth near recesses or areas where there may be cracks/leaks. If moisture is present, the cloth will turn from blue to a light pink/white color. NOTE: Be sure to keep the cloth sealed tightly in the amber bag, as exposure to 55 percent relative humidity or greater is sufficient enough to cause a slow color change.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.