4 Pad Cobalt Chloride Humidity Test Strip 20%-80% Humidity [Vial of 50 Strips]

  • Mfr # PGA05V50

  • Zoro # G522254872


product price:  $16.25
/ea

Key Features

Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA05V50
Zoro #
G522254872
UPC #
649910801590
Country of Origin
United States

Details

Number of Tests
50
Item
Moisture & Leak Detection Testing Kits

Description

Each Strip can be used many times - just put the strip somewhere dry and you can use it again! Four pads enable you to get a precise idea for the relative humidity of the room. It may take up to 15 minutes for the test pads to equilibrate or react completely. No chemicals, special preparations, or electricity needed to determine the humidity, just a strip and your eyes! The Humidity test strip contains 4 blue test pads which is become pinkish according to relative humidity in the air. The process is reversible (i.e. the pads revert back to their original blue color). The test strip responds to the relative atmospheric humidity in the range of 20% - 80%, in the steps of 20 - 40 - 60 - 80%. Instructions: Hold one test strip in the air or next to potential leaks. The blue indicator is discolored to pink according to relative moisture in the air. It may take up to 15 minutes for the test pads to react completely. https://youtu.be/y5ooBiqOu8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.