Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active Chlorine Test Strips, 0-2000 ppm [Vial of 100 Plastic Strips]

  • Mfr # PCL06V100

  • Zoro # G722254818


product price: $25.85
/ea

Key Features

Number of Tests
100
Range
0, 25, 50, 200, 500, 800, 1500, 2000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL06V100
Zoro #
G722254818
UPC #
649910801019
Country of Origin
United States

Details

Number of Tests
100
Item
Chlorine Testing Kits
Range
0, 25, 50, 200, 500, 800, 1500, 2000 ppm

Description

The Active Chlorine test strip tests levels of free chlorine in a solution. The increments are 0, 25, 50, 200, 500, 800, 1500, 2000ppm. The color chart has obvious color changes from blue to brown to orange. This test strip is very easy to use, and gives results in just seconds. The Active Chlorine test strips can be used in facilities where food preparation areas, equipment, and general disinfection are more strictly controlled. Specifically, this product was developed for use in daycare centers and senior homes, where a disinfection level slightly higher than that available using our High Level Chlorine strip is required. Instructions: Dip the Active Chlorine test strip into solution for 1 second. Remove strip and shake off excess water. After 1 minute, compare pad against color chart. (Note: color on the pad may not be uniform; this is normal.) https://youtu.be/wShWkPZCLCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.