Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonia Test Strips 0-100 ppm [Vial of 25 Strips]

  • Mfr # PSS01V25

  • Zoro # G422254828


product price: $19.79
/ea

Key Features

Number of Tests
25
Range
0, 10, 25, 50, 100 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS01V25
Zoro #
G422254828
UPC #
649910801545
Country of Origin
United States

Details

Number of Tests
25
Range
0, 10, 25, 50, 100 ppm
Item
Water Quality Testing Kits

Description

This test strip detects ammonia in increments of 0, 10, 25, 50, and 100ppm. This Ammonia test strip is designed to work for the detection of ammonia (NH3/NH4+) in water IT WILL NOT detect combined ammonia compounds like chloramines. This strip is designed to measure higher concentrations of Ammonia such as in bioreactors and some industrial applications, it is NOT for testing aquarium water which requires a lower test range. Instructions: 1.Remove one test strip from the container and replace the lid. 2.Dip the test strip into the solution being tested for 1 second. 3.Remove test strip, and shake off excess water. 4.Compare strip to the color chart after 5 seconds. Do not wait more than 10 seconds to compare to the color chart. The test strip works by using two pads in the test pad “sandwich” - the first pad creates an alkaline environment which converts all of the ammonia/ammonium present to ammonia. The second pad employs a hydrophobic material and indicators to detect the ammonia present. IMPORTANT NOTE: The color chart reads as ‘ppm ammonia-nitrogen’, not as ppm ammonia. As a result, a reading of 100 ppm on the color chart of ammonia-nitrate is equivalent to 122 ppm as ammonia. If you have any questions as to how to use this strip or how to interpret your reading please contact us and we will be happy to help!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.