Ascorbic Acid Vitamin C Food Test Strips, 0.01 to 0.1% [Vial of 50 Strips]

  • Mfr # PSS02V50

  • Zoro # G522254803


product price: $21.79
/ea

Key Features

Range
0, 0.01, 0.02, 0.05, 0.1 %
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS02V50
Zoro #
G522254803
UPC #
649910801231
Country of Origin
United States

Details

Range
0, 0.01, 0.02, 0.05, 0.1 %
Number of Tests
50
Item
Educational Kits

Description

Test strip measures the level of vitamin C (ascorbic acid) in food and other substances Detects concentrations from 0.01% to 0.1% (10mg per 100mL to 100mg per 100mL) Easy to use with no chemicals or reagents needed for accurate results Shows results within one minute The Ascorbic Acid Test Strip is used to detect Ascorbic Acid, or Vitamin C in graduations of 0, 0.01, 0.02, 0.05, and 0.1%. The Ascorbic Acid test strip is based on discoloration of blue red-ox indicator, depending on the concentration of ascorbic acid. Red-ox indicator is also sensitive to acidic compounds, and its blue color turns to purple in the presence of acids. NOTE: Samples containing citric acid may affect color development. Visit this link for details. Instructions: Remove one Ascorbic Acid test strip from the vial and close cap. Dip the strip into the solution to be tested for 2 seconds. Remove the strip and compare to the color chart after 30 seconds. https://youtu.be/qBU38mr_Mpg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.