Zoro Homepage

Chlor Phenol Red (CPR) 8x10in Test Paper Sheet [Pack of 24]

  • Mfr # PGA03S24

  • Zoro # G722254757


product price: $66.49
/ea

Key Features

Number of Tests
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA03S24
Zoro #
G722254757
UPC #
649985711725
Country of Origin
United States

Details

Number of Tests
24
Item
Moisture & Leak Detection Testing Kits

Description

Detects leaks and can qualitatively give the user an idea as to the relative pH of two leaks Chlorophenol red water leak detection paper dramatically indicates the presence of water with a bright red color. The water indicator paper sheets shown in the image are 8x10" (200x250mm). The native color of the sheets is yellow and the wetted sections turn red to a deep purple (depending on the liquid's pH) when exposed to liquid water. Chlorophenol Red (CPR) test paper is useful in differentiating between a solution with an acidic pH and one with a more neutral pH. The unreacted paper is yellow/orange in color. At neutral pH (about 6.7) the paper will turn a reddish color. At higher pH values, the paper will turn more violet. Given that the paper starts out yellow/orange and turns red at roughly the pH of water, it is useful in finding water leaks.They are insensitive even to high humidity levels unlike the cobalt chloride papers. Chlorophenol Red (CPR) test paper is useful in differentiating between a solution with an acidic pH and one with a more neutral pH. Given that the paper starts out yellow/orange and turns red at roughly the pH of water, it is useful in finding water leaks. Instructions for use: 1. Remove one Chlorophenol red test paper sheet from the packaging, being careful not to touch the sheet anywhere other than where you grasp it. 2. Dip the sheet into the solution to be tested for 1-2 seconds and remove. Alternatively, place the test sheet near a seal where you suspect there might be a leak. Note: Do not dip the sheet directly into a solution that may later be consumed. Always test a sample of the solution and discard it when finished. 3. The test paper will turn red/violet in seconds if dipped into a solution that is neutral (pH ~ 7) or basic (pH >7). NOTE: The solution must be water-based or no reaction will occur.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.