Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorine Dioxide Single Factor Test Strips, 0-500 ppm ( Vial of 50 Strips)

  • Mfr # PCD02V50

  • Zoro # G922254793


product price: $21.79
/ea

Key Features

Number of Tests
50
Range
0, 10, 25, 50, 100, 250, 500 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD02V50
Zoro #
G922254793
UPC #
649910801118
Country of Origin
United States

Details

Number of Tests
50
Range
0, 10, 25, 50, 100, 250, 500 ppm
Item
Chlorine Dioxide Testing Kits

Description

Chlorine dioxide test strip is used to test water quality without the use of field kits or reagents 0 to 500 ppm range Vial include 50 test strips Desiccant vial with flip-top lid preserves freshness of strips Accuracy of tests guaranteed The use of a Chlorine Dioxide Test Strip can provide fast and reliable monitoring of chlorine dioxide levels, including residuals. The High Level Chlorine Dioxide Test Strips detect levels from 0-500ppm in increments of 0, 10, 25, 50, 100, 250, and 500. Chlorine dioxide has a higher oxidation capacity than chlorine or ozone, which means lower concentrations of chlorine dioxide can be used to achieve effective disinfection. It can also be used when large amounts of organic matter are present. Instructions: Using a cup-size sample, immerse the Chlorine Dioxide test strip for 2 seconds. Remove the strip with the pad face up. Do not shake off excess water. With pad still facing up, wait 10 seconds and read the strip against the color chart. Discard test strip after 30 seconds. THIS PRODUCT IS NOT INTENDED AND WILL NOT WORK FOR TESTING DRINKING WATER PURIFICATION PRODUCTS OR ANY LIQUIDS THAT WILL BE INGESTED. https://youtu.be/H5-5c9EsA4U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.