Chlorine Test Paper, 10-200 ppm [Vial of 100 Paper Strips]

  • Mfr # PCL08V100

  • Zoro # G222254851


product price: $6.99
/ea

Key Features

Number of Tests
100
Range
10, 50, 100, 200 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL08V100
Zoro #
G222254851
UPC #
643845994754
Country of Origin
United States

Details

Number of Tests
100
Item
Chlorine Testing Kits
Range
10, 50, 100, 200 ppm

Description

This test can also be used for chlorine and bleach based sanitizers used to kill bacteria, viruses and fungi that might be transmitted on combs and scissors in barber shops and hair salons This Chlorine Test Paper provides a simple, reliable, and economical means to measure the concentration of free available chlorine in sanitizing solutions. The Chlorine Test Paper measures total available chlorine from 0-200ppm, and give results in just seconds. Total available chlorine is the sum of free available chlorine and the combined available chlorine. Our chlorine test paper is most often used to test the strength of solutions used to sanitize surfaces, for example, in the restaurant industry. In these types of applications, bleach is usually used to generate the available chlorine. When using bleach as a cleaner, it must be diluted before use, and it will work best in the pH range of 5-7. Instructions: 1. Use dry fingers to remove a chlorine test paper strip from the vial. 2. Dip the test strip into the solution to be tested, and do not agitate. 3. Remove and compare to the color chart immediately. NOTE: The strip will darken over time, so it is best to compare to the color chart as directed. In addition, if two strips are stuck together, the color will be darker. Lastly, if you lay the strip against the vial when comparing to the color chart, it will also darken the color. The color chart was created by holding a strip in the air next to the vial. NOTE: If you believe that the solution contains chlorine, but the test the strip is white after dipping, you may be seeing what is referred to as the “bleaching out effect.” At high concentrations of bleach, the available chlorine will overwhelm the indicators used in the strips. If this happens, instead of developing a purple color the strip will very quickly turn to white. Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/hC8S-mg-6IE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.