Zoro Homepage

Extra High-Level Chlorine Test Strips, 0-10,000 ppm [Vial of 100 Strips]

  • Mfr # PCL07V100

  • Zoro # G822254817


product price: $63.55
/ea

Key Features

Range
0, 1000, 2500, 5000, 7500, 10000 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL07V100
Zoro #
G822254817
UPC #
649910801163
Country of Origin
United States

Details

Range
0, 1000, 2500, 5000, 7500, 10000 ppm
Number of Tests
100
Item
Chlorine Testing Kits

Description

These strips are perfect for testing the available chlorine in bleach solutions-great for Conformance to CDC surface disinfection recommendations. Strong bleach kills the most resistant bacteria and viruses even in the presence of blood/feces. Check available chlorine at 0, 1000, 2500, 5000, 7500, and 10,000 ppm. Each test takes approximately 30 seconds. Packaged in a vial of 100 strips. Each vial is lined with desiccant to maintain freshness. Broad-range Test strips handle high-level available chlorine testing up to 10,000 ppm. These strips were designed to work with solutions prepared from bleach concentrate, and the pH of the test solution needs to be above 10 to work correctly. Parameters: available chlorine Effective for norovirus in hospitals, daycare, and seniors homes. Range: 0, 1000, 2500, 5000, 7500, 10000 ppm Comes in a flip-top desiccated vial to protect strips from moisture Every bottle has a traceable lot number and expiration date for QC protocols. https://youtu.be/KHyRm8nUBjU

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.