Zoro Homepage

Extra High-level Peracetic Acid Test Strips, 0-3000 ppm [Vial of 50 Strips]

  • Mfr # PPA04V50

  • Zoro # G722254788


product price: $17.15
/ea

Key Features

Range
0, 500, 1000, 1500, 2000, 2500, 3000 ppm
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA04V50
Zoro #
G722254788
UPC #
649910801934
Country of Origin
United States

Details

Range
0, 500, 1000, 1500, 2000, 2500, 3000 ppm
Number of Tests
50
Item
Peracetic Acid Testing Kits

Description

Detects Extra High-Level Peracetic Acid for applications demanding a high level of disinfection Easy to read calibrated color blocks at 0, 500, 1000, 1500, 2000, 2500 and 3000ppm, and gives results in just seconds Comes in a moisture wicking vial with built in desiccant and a flip-top lid Has lot number and expiry date printed on every single bottle - ensuring compliance with even the most stringent requirements This Extra High-Level Peracetic Acid Test strip was designed for testing for high levels of Peracetic acid (0 - 3000 ppm). this range gives food processing facilities the ability to Test for compliance of these solutions with a simple 20 second Test procedure. This product was developed to service the needs of many of our food processing customers who already rely on our other highly economical PAA test strips, such as our 0-50 ppm, 0-160 ppm, and 0-500 ppm test strips. This test strip is calibrated with easy to read color blocks at 0, 500, 1000, 1500, 2000, 2500 and 3000ppm, and gives results in an industry-leading six seconds! This test strip is primarily used for applications demanding a high level of disinfection. Peracetic acid ultimately degrades to water, oxygen, and carbon dioxide, making it more environmentally-friendly than chlorine. Instructions Remove one test strip from the vial, being careful not to touch the test pad with your fingers. Dip the test strip into the solution to be tested for 1 second. Remove and shake off any excess liquid. Compare the test pad to the color chart after 5 seconds. Note: Peroxide concentration levels in diluted samples up to 5% will not interfere with the test.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.