Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

"Fast Formula" Quaternary Ammonium (QAC, Multi Quat) Test Strips, 0-400 ppm [Vial of 50 Strips]

  • Mfr # PQT02V50

  • Zoro # G322254843


product price: $9.35
/ea

Key Features

Range
0, 100, 200, 400 ppm
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQT02V50
Zoro #
G322254843
UPC #
649910801842
Country of Origin
United States

Details

Range
0, 100, 200, 400 ppm
Number of Tests
50
Item
Quaternary Ammonium (QAC, Multi Quat) Testing Kits

Description

QAC Test Paper is used to detect the strength of quaternary ammonium compounds in sanitizers. QAC Compounds exhibit microbicidal activity to most microbes at 200ppm concentration. Test Range: 0-400 ppm. Instructions: 1. Remove a test paper from the vial, being careful not to touch the strip anywhere other than where you grasp it with your fingertips. 2. Dip about 1in of test paper into the solution to be tested for 1 second. 3. Allow 5-10 seconds to develop, then compare to the color chart. NOTE: The test strips should be kept in closed vials when not used, out of direct sunlight, at room temperature. These strips are guaranteed to accurately test: OASIS 146, Hyamine 35, Bardac 2250, Sysco (tablets).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.