Zoro Homepage

Free Chlorine Test Strips, 0-1000 ppm ( Vial of 100 Plastic Strips)

  • Mfr # PCL05V100

  • Zoro # G122254784


product price: $21.29
/ea

Key Features

Number of Tests
100
Range
0, 50, 100, 250, 500, 1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL05V100
Zoro #
G122254784
UPC #
649910801750
Country of Origin
United States

Details

Item
Chlorine Testing Kits
Number of Tests
100
Range
0, 50, 100, 250, 500, 1000 ppm

Description

Used for compliance with daycare regulations that require tests for sanitizing and disinfecting solutions Easy to read increments at 0, 50, 100, 250, 500, and 1,000 ppm Only takes one minute for accurate results! No expensive equipment needed! Long plastic strips mean no mess AND you can keep your fingers away from the chlorine! The Free Chlorine test strip tests levels of free chlorine in a solution. The bottle has easy to read color blocks at 0, 50, 100, 250, 500, and 1,000 ppm. This test strip is very easy to use, and gives results in just seconds. This test strip is used where higher levels of disinfection are required. The higher range provides a much higher degree of certainty that all organisms are either killed or rendered ineffective. It is ideal for daycares, senior homes, and cruise lines sanitation requirements. Instructions: Remove one Free Chlorine test strip from the vial, being careful not to touch the test pad with your fingers. Dip the test strip into the solution being tested for 1-2 seconds. Remove and immediately compare against the color chart. https://youtu.be/YfUgOcWSlMY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.