Free Fatty Acids 0-2.5% FFA for Deep Frying Oil [Vial of 50 Strips]

  • Mfr # JSS01V50

  • Zoro # G622254871


product price:  $27.79
/ea

Key Features

Number of Tests
50
Range
0, 0.25, 0.5, 1, 1.5, 2, 2.5 % FFA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSS01V50
Zoro #
G622254871
UPC #
649985642487
Country of Origin
United Kingdom

Details

Number of Tests
50
Item
Food Service Kits
Range
0, 0.25, 0.5, 1, 1.5, 2, 2.5 % FFA

Description

Save money by preventing premature dumping of frying oil while still ensuring consistent food quality Easy to read distinct color blocks at 0, 0.25, 0.5, 1.0, 1.5, 2.0, and 2.5 % FFA Comes in a bottle with a moisture wicking cap Make decisions on when to replace your fryer oil based on real time data No extra equipment or chemicals required for quick and accurate testing Free Fatty Acid test strip detects increasing levels of free fatty acid in cooking oils, enabling the user to replace the oil when needed and prevent spoilage of food. This kit tests the indicates shortening breakdown in a fryer indicating when it's time to filter or change out the oil with an easy quantitative reading. With readings as low as .25% you can get a precise reading of oil degradation early on. Instructions for use Ensure the temperature of the sample is between 80 - 100 o C before testing. Immerse an indicator strip in the test solution for 1 second. Shake off excess solution. Wait 30 seconds. Compare the test strip against the color chart Storage: WHEN NOT IN USE THIS PRODUCT MUST BE STORED IN A FRIDGE 36-47 degrees farenheit (2-8 degrees celsius)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.