![Bartovation Free Fatty Acids 6% FFA for Deep Frying Oil [Vial of 50 Strips] JSS02V50 - main](https://www.zoro.com/static/cms/product/large/f874b3d7-f54c-41e1-961d-51791b01a615.jpeg)
Free Fatty Acids 6% FFA for Deep Frying Oil [Vial of 50 Strips]
Mfr # JSS02V50
Zoro # G822254855
product price:Â $27.19
/eaKey Features
Range
0, 2, 4, 6 % FFA
Number of Tests
50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JSS02V50
Zoro #
G822254855
UPC #
649985908484
Country of Origin
United Kingdom
Details
Item
Food Service Kits
Range
0, 2, 4, 6 % FFA
Number of Tests
50
Description
Save money by preventing premature dumping of frying oil while still ensuring consistent food quality Easy to read distinct color blocks at 0, 2, 4, and 6 % FFA Comes in a bottle with a moisture wicking cap Make decisions on when to replace your fryer oil based on real time data No extra equipment or chemicals required for quick and accurate testing Free Fatty Acid test strip detects increasing levels of free fatty acid in cooking oils, enabling the user to replace the oil when needed and prevent spoilage of food. This kit tests the indicates shortening breakdown in a fryer indicating when it's time to filter or change out the oil with an easy quantitative reading. With readings as low as 2% you can get a precise reading of oil degradation. Instructions for use Ensure the temperature of the sample is between 80 - 100 o C before testing. Immerse an indicator strip in the test solution for 1 second. Shake off excess solution. Wait 30 seconds. Compare the test strip against the color chart Storage: WHEN NOT IN USE THIS PRODUCT MUST BE STORED IN A FRIDGE 36-47 degrees farenheit (2-8 degrees celsius)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.