Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Sulfite Test Strips, 10-500 ppm [Vial of 50 Plastic Strips]

  • Mfr # PWQ10V50

  • Zoro # G122254753


product price: $27.95
/ea

Key Features

Range
10, 50, 100, 250, 500 ppm
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWQ10V50
Zoro #
G122254753
UPC #
649910801095
Country of Origin
United States

Details

Item
Water Quality Testing Kits
Range
10, 50, 100, 250, 500 ppm
Number of Tests
50

Description

Easy to read color blocks at 10, 50, 100, 250, and 500ppm. Rapid test only taking 15 seconds to test a solution No need for field kit or reagents to conduct tests Desiccant vial with flip-top lid preserves freshness of strips Recommended for lemon juice, potatoes, shellfish or dried fruit. Not recommended for red wine.* *To learn more about this test and how to use it for red wine or to test total sulfites, please click here! Even though this strip can test red wines, we would recommend the Accuvin Free SO2 test for red wine testing as it requires no sample prep and is therefore much simpler to use. The Free Sulfite Test Strip is used to detect sulfite ions in water-based solutions, measuring in increments of 10, 50, 100, 250, and 500 ppm. Various types of sulfites can be tested with this strip: sulfite, bisulfite, and metabisulfite. When testing foods for sulfite content, such as wine, it is important to realize that the sulfite present can be either free or “bound.” The strip detects free sulfite only, the pH needs to be adjusted to 12 to get an accurate reading for total sulfites (free plus combined). Please contact us before buying if you intend to use it for testing red wine or something for total sulfites so we can provide you more information. Instructions: Immerse the test strip into the solution and swirl 3 times. Remove strip and compare to color chart after 15 seconds. https://youtu.be/AewrEvfrUlo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.