Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogen Peroxide H2O2 Test Strips, 0-400 ppm [Vial of 100 Strips]

  • Mfr # PPX03V100

  • Zoro # G322254836


product price: $24.99
/ea

Key Features

Range
0, 100, 200, 400 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPX03V100
Zoro #
G322254836
UPC #
649910801538
Country of Origin
United States

Details

Range
0, 100, 200, 400 ppm
Number of Tests
100
Item
Peroxide Testing Kits

Description

Packed in moisture wicking bottle to protect the strips from humidity Calibrated at 0, 100, 200, and 400 ppm, and gives results in just seconds Ideal for low range peroxide tests for solutions that are over 100 ppm Low Level Peroxide Test Strip up to 400 ppm. This test strip can be used to test pools and hot tubs where peroxides, rather than chlorine, are used to sanitize and in concentrations 100 PPM or greater. Recommended peroxide levels vary, therefore, the test strip can be used to test the concentrations users prefer. This strip can also test peroxide utilized to to sterilize hydroponic greenhouse reservoirs. It is important to regularly clean greenhouse reservoirs and using water with peroxide is a popular means of achieving this. Proactive cleaning of greenhouse reservoirs reduces algae, the amount of microbes in the water, and ultimately can lead to higher yields from healthier plants. Instructions: Remove one test strip from the vial. Do not touch the test pad with your fingers. Dip the test strip into the solution being tested for 1 second. Remove and shake off any excess liquid. Compare the test pad to the color chart after 30 seconds. NOTE: If this test strip is used in very high concentrations of Peroxide (above 2000ppm or 0.2%), the test strip will not turn purple. Instead, it will turn an off-white with a hint of green. https://youtu.be/GYw2lDy8WSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.