Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogen Peroxide H2O2 Test Strips, Low Level, 0-100 ppm [Vial of 100 Strips]

  • Mfr # PPX02V100

  • Zoro # G422254880


product price: $24.65
/ea

Key Features

Number of Tests
100
Range
0, 1, 3, 10, 50, 100 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPX02V100
Zoro #
G422254880
UPC #
643845994921
Country of Origin
United States

Details

Number of Tests
100
Range
0, 1, 3, 10, 50, 100 ppm
Item
Peroxide Testing Kits

Description

Get easy readings at 0, 1, 3, 10, 50, and 100ppm The higher the peroxide level, the more blue the strip becomes The Low Level Peroxide test strip detects residual peroxides, for example, in drinking water, pools, and hot tubs where Hydrogen peroxide was used as a disinfectant. This test strip is calibrated at 0, 1, 3, 10, 50, and 100ppm, and gives results in just seconds. One other popular application of this test strip is testing flotation tanks. These strips have been calibrated to provide accurate readings in float tanks, even with Epsom salt. In a commercial setting our strips can be used to test and accurately provide a reading of peroxide, essential for ensuring float tanks are sanitary and safe. Instructions: Remove one test strip from the vial. Do not touch the test pad with your fingers. Dip the test strip into the solution being tested for 1 second. Remove and shake off any excess liquid. Compare the test pad to the color chart after 10 seconds. https://youtu.be/brg5DF0Qq1g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.