Iron Test Strips for Measuring Fe2+ (Ferrous) or Fe3+ (Ferric), 0-100 ppm [Vial of 50 Strips]

  • Mfr # PWQ05V50

  • Zoro # G222254882


product price: $28.35
/ea

Key Features

Range
0, 2, 10, 25, 50, 100 ppm
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWQ05V50
Zoro #
G222254882
UPC #
649910801125
Country of Origin
Germany

Details

Range
0, 2, 10, 25, 50, 100 ppm
Number of Tests
50
Item
Water Quality Testing Kits

Description

The Iron test strip measures ferrous or ferric in water from 0-100ppm in just seconds. This test strip has steps of 0, 2, 10, 25, 50, and 100ppm on the color chart. The Iron test strips only work on iron ions that are free in solution. They will not detect Iron that is complexed with a chelating agent, such as EDTA. Iron chelates are often used in products such as fertilizer to aid in improving the availability of the iron as a plant nutrient. Instructions: Remove one Iron test strip from the vial. Immerse the test strip into the solution being tested for 2-3 seconds. Remove and compare to the color chart after 30 seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.