Low Level Residual Quaternary Ammonium (QAC, Multi Quat) Test Strips, 0-100 ppm ( Vial of 100 Strips)

  • Mfr # PQT01V100

  • Zoro # G422254767


product price: $15.75
/ea

Key Features

Range
<10, 20, 30, 50, 100 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQT01V100
Zoro #
G422254767
UPC #
649910801187
Country of Origin
United States

Details

Range
<10, 20, 30, 50, 100 ppm
Item
Quaternary Ammonium (QAC, Multi Quat) Testing Kits
Number of Tests
100

Description

Determines quaternary concentrations less than 100 ppm in less than one minute Every vial comes with 100 easy to use pre-cut strips Comes in a portable moisture resistant desiccated vial ‚ protecting it from the elements and maximizing shelf life Has easy to use water resistant color chart and instructions printed on bottle Perfect for testing residual Quaternary Ammonia Check for residual levels of QAC with the Low Level QAC Test strip (Quaternary Ammonium Compounds). This strip is calibrated at 10, 20, 50 and 100ppm. The color block for 10ppm is actually ≤10ppm, but the color change from 0-10 is so insignificant, it’s difficult to see the difference. Instructions: Remove one test strip from the vial, being careful not to touch the test pad with your fingers. Dip the test strip into the solution being tested and move back and forth 5 times, then remove. Compare the test strip to the color chart after 10 seconds. To test for residues on surfaces wet the strip's testing pad with water (distilled if available) and press against the surfaces of fruits, vegetables, cutting boards and utensils, etc. for at least 10 seconds, then compare against the color chart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.