Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Range Chlorine Dioxide Test Strips, 0-10 ppm ( Vial of 50 Plastic Strips)

  • Mfr # PCD11V50

  • Zoro # G522254865


product price: $19.75
/ea

Key Features

Number of Tests
50
Range
0, 0.25, 0.5, 1, 3, 5, 10 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD11V50
Zoro #
G522254865
UPC #
850066394038
Country of Origin
United States

Details

Number of Tests
50
Range
0, 0.25, 0.5, 1, 3, 5, 10 ppm
Item
Chlorine Dioxide Testing Kits

Description

The use of a Chlorine Dioxide Test Strip can provide fast and reliable monitoring of chlorine dioxide levels, including residuals. The Low Level Chlorine Dioxide Test Strips detect levels from 0-10ppm in increments of 0, 0.25, 0.5, 1, 3, 5, and 10 ppm. Chlorine dioxide has a higher oxidation capacity than chlorine or ozone, which means lower concentrations of chlorine dioxide can be used to achieve effective disinfection. It can also be used when large amounts of organic matter are present. Chlorine dioxide test strip is used to test water quality without the use of field kits or reagents 0 to 10 ppm range ideal for low level chlorine dioxide and residual testing Desiccant vial with flip-top lid preserves freshness of strips -Dip test strip into test solution and slowly wave back and forth for 5 seconds. -Wait 15 seconds and then compare the test pad with color scale. *Note: Solutions with a concentration greater than 20 ppm will show as a mottled brown color on test pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.