Zoro Homepage

Magnesium Test Strips, 0-1000 ppm [Vial of 25 Strips]

  • Mfr # DWQ15V25

  • Zoro # G122254852


product price: $15.59
/ea

Key Features

Range
0, 125, 250, 500, 1000 ppm
Number of Tests
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ15V25
Zoro #
G122254852
UPC #
850066394007
Country of Origin
United States

Details

Item
Water Quality Testing Kits
Range
0, 125, 250, 500, 1000 ppm
Number of Tests
25

Description

Testing magnesium in your groundwater & drinking water has never been easier! Our standalone test strips give you an accurate reading in under one minute in terms of Mg and CaCO3 . Easy to read color blocks at 0, 125, 250, 500 & 1000 ppm Mg2+ and 0, 500, 1000, 2000, & 4,000 ppm CaCO3. As rainwater passes through soil and rocks it absorbs some of the hard metals it passes through (mostly calcium and magnesium). While total hardness can be easily measured by test strips there are many situations where determining the specific mineral contributing to the hardness is useful. How to test Magnesium: 1. Dip strip into sample 2. Shake off excess liquid 3. Wait one minute then compare to color chart. It’s effortless to use; the testing process only requires the strips and results take under one minute. Packaged in a moisture-wicking bottle that ensures the strips are made to last.Can be used in conjunction with our total hardness test to calculate calcium concentration (by simply subtracting this reading from total hardness). Easier to use and safer than drop tests.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.