Zoro Homepage

Mid-Level Chlorine Test Strips, 0-200 ppm [Vial of 100 Plastic Strips]

  • Mfr # PCL03V100

  • Zoro # G422254811


product price: $14.45
/ea

Key Features

Range
0, 25, 50, 100, 200 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL03V100
Zoro #
G422254811
UPC #
649910801408
Country of Origin
United States

Details

Range
0, 25, 50, 100, 200 ppm
Number of Tests
100
Item
Chlorine Testing Kits

Description

Perfect for testing chlorine sanitizers in three compartment sinks and avoiding hefty board of health fines! One splash proof, lightweight vial protecting instructions and color chart with 100 pre-cut strips with long plastic strips preventing your fingers from getting stained Industry leading rapid, easy to use test that takes UNDER 10 SECONDS Extra Vivid color spectrum enables you to determine your chlorine concentration with ease like never before These are NOT for pool OR tap water tests. They ARE designed specifically for restaurants testing their chlorine sanitizers The Mid-Level Chlorine test strip provides an easy way to accurately measure Free Chlorine in increments of 0, 25, 50, 100,and 200ppm. This test strip produces a distinct color change over the entire range from blue to brown to orange. This is a great alternative to our Chlorine Test Paper as it is a more accurate measurement of free chlorine, easier to read, and the plastic strip enables you to keep your hands farther away from the solution. Fast, accurate free (available) chlorine testing in seconds-simply dip and compare to color chart for readings at 0, 25, 50, 100, and 200 ppm. Instructions: Immerse the test strip in the sample and remove immediately. Hold strip level (do not shake off excess sample). Compare to the color chart between 5 and 10 seconds after removing the strip from the sample. Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/KrF4fv5Dbhg

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.