Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molybdate Two Pad Test Strip 0-350+ ppm & pH 5-10 [Vial of 25 Strips]

  • Mfr # PSS13V25

  • Zoro # G222254837


product price: $25.79
/ea

Key Features

Number of Tests
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS13V25
Zoro #
G222254837
UPC #
649985793578
Country of Origin
United States

Details

Item
Water Quality Testing Kits
Number of Tests
25

Description

This test strip is calibrated at 0, 25, 50, 100, 150, 200, 250, 300, and 350+ ppm molybdate, and pH 5-10 with increments of .5 Packed in moisture wicking bottle, protecting the strips from the elements Instructions and color chart printed directly on the bottle so you never lose them Can be used to test Molybdate and pH, both critical in the water treatment industry and for closed loop systems The Molybdate test strip detects molybdate levels from 0-350ppm in increments of 0-25-50-100-150-200-250-300-350ppm. This strip also tests the pH of liquids from 5-10 in increments of 0.5. Molybdate is commonly used as a corrosion inhibitor in the water treatment industry. Molybdate is effective in chilled or hot water systems over a wide pH range and is not normally affected by the use of biocides, such as chlorine. When used alone, molybdate levels of 300 ppm or more are needed to effectively inhibit corrosion. Instructions: Dip the Molybdate test strip into the solution for 1 second and remove Shake off excess liquid Compare Molybdate test pad to color chart within 10 seconds Compare pH test pad to color chart at 30 seconds. Do not let the strip dry out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.