Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peracetic Acid Test Strips, 0-160 ppm ( Vial of 100 Strips)

  • Mfr # PPA03V100

  • Zoro # G222254820


product price: $20.19
/ea

Key Features

Range
0, 10, 30, 60, 80, and 160 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA03V100
Zoro #
G222254820
UPC #
643845994891
Country of Origin
United States

Details

Range
0, 10, 30, 60, 80, and 160 ppm
Number of Tests
100
Item
Peracetic Acid Testing Kits

Description

Total test time is under 15 seconds! For use in testing water for peracetic acid concentration in water TWICE the strips as most competitors products per vial; Calibrated at 0, 10, 30, 60, 80, and 160 ppm High quality plastic strips enable easy testing Each pack of 100 strips comes in a vial for easy storage Detects Peracetic Acid Concentration. The test strip is calibrated at 0, 10, 30, 60, 80, and 160 ppm. It gives results in just seconds. Peracetic acid is another sanitizing agent primarily used in some segments of the food industry, such as organic produce and poultry. Check with your local health inspector to determine what ppm level you should be reaching. Instructions: Remove one test strip from the vial, being careful not to touch the test pad with your fingers. Gently swirl test strip in solution for 2 seconds Remove the strip from the solution with test pad face up. Do not shake solution off the testing pad. And then wait 10 seconds before comparing the pad to the color chart. https://youtu.be/bPzx95aOMu0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.