
Peracetic Acid Test Strips, 0-50 ppm ( Vial of 100 Strips)
Mfr # PPA01V100
Zoro # G722254801
product price: $19.25
/eaKey Features
Number of Tests
100
Range
0, 5, 10, 20, 30, 50 ppm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA01V100
Zoro #
G722254801
UPC #
649910801668
Country of Origin
United States
Details
Number of Tests
100
Range
0, 5, 10, 20, 30, 50 ppm
Item
Peracetic Acid Testing Kits
Description
Easy to use strip requires no extra chemicals or reagents for accurate readings 100 easy to use pre-cut strips enable testing anywhere in a matter of seconds! Strips packed in moisture wicking bottle ensuring the longevity of the strips Vivid color chart and instructions printed on the bottle - nothing else needed for accurate testing Made with a lot number and expiration date to help comply with regulations The Low Level Peracetic Acid Test strip is used for testing residual levels of peracetic acid. Peracetic acid is another sanitizing agent, especially used in some segments of the food industry, such as organic produce and poultry. The Low Level Peracetic Acid test strip is calibrated at 0, 5, 10, 20, 30, and 50 ppm, and gives results in just seconds. Instructions: Remove one test strip from the vial, being careful not to touch the test pad with your fingers. Dip the test strip into the solution to be tested for 2 seconds. Remove and shake off any excess liquid. Compare the test pad to the color chart after 10 seconds. NOTE: To test residuals on surfaces: wet the test pad at the end of the strip with deionized water and press against the skin of the fruit, vegetable or poultry in question. If there is any residual peracetic acid present, the color of the test pad will change immediately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.