Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phosphorous and Phosphate Detection Test Strips 0-100 ppm [Vial of 50]

  • Mfr # PWQ09V50

  • Zoro # G922254830


product price: $24.49
/ea

Key Features

Number of Tests
50
Range
0, 10, 25, 50, 100 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWQ09V50
Zoro #
G922254830
UPC #
649910801132
Country of Origin
United States

Details

Number of Tests
50
Item
Water Quality Testing Kits
Range
0, 10, 25, 50, 100 ppm

Description

No reagents or field kits needed for tests, all you need is one strip and no chemicals Easy to use waterproof color chart printed on every vial along with instructions Distinct color scale with marks at 0, 30, 75, 150, and 300 ppm Phosphate (and 0, 10, 25, 50, and 100 ppm Phosphorus) Long plastic strips ensure you can keep your fingers away from what is being tested The Phosphate test strip detects orthophosphate ions and expresses the result as ppm phosphorous. To express the result as phosphate, multiply the result by 3. This test strip has a unique construction for more accurate testing. This strip has a sensitivity of 5PPM Phosphorus. Instructions: Dip the test strip into the solution to be tested for 1 second. Remove and compare against the color chart after 3 minutes. https://youtu.be/fr9fPU_D230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.