Quaternary Ammonium (QAC, Multi Quat) Test Paper, 0-1000 ppm, Vial of 100 Paper Strips

  • Mfr # PQT06V100

  • Zoro # G322732549


product price:  $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQT06V100
Zoro #
G322732549
UPC #
850066000000
Country of Origin
United States

Description

The Quaternary Ammonium (QAC, Multi Quat) Test Paper, 0-1000 ppm is a fast, dependable solution for monitoring the strength of quaternary ammonium sanitizers used in foodservice and sanitation environments. Designed for ease of use, these paper test strips provide clear, visual confirmation of sanitizer concentration through distinct color blocks at 0, 200, 400, 600, and 1000 ppm. QAC compounds are microbicidal to most microorganisms at approximately 200 ppm, making accurate verification essential for both safety and regulatory compliance. This kit enables users to ensure sanitizers are neither under-dosed-reducing effectiveness-nor over-dosed, which can waste chemicals and violate usage guidelines. Each vial contains 100 paper strips and requires no specialized training. Simply dip the strip into the solution for one second, allow it to develop for 5-10 seconds, and compare it to the included color chart. The kit is suitable for routine checks, including recommended two-hour retesting, and supports compliance with health codes that mandate verification of quaternary sanitizer strength. When stored properly in a closed vial, at room temperature, and out of direct sunlight, these test papers deliver consistent, accurate results across a wide range of commonly used quaternary sanitizer formulations. Instructions: 1. Remove a test paper from the vial, being careful not to touch the strip anywhere other than where you grasp it with your fingertips. 2. Dip about 1? of test paper into the solution to be tested for 1 second. 3. Allow 5-10 seconds to develop, then compare to the color chart. NOTE: The test strips should be kept in closed vials when not used, out of direct sunlight, at room temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.