Quaternary Ammonium (QAC, Multi Quat) Test Paper, 0-500 ppm [Vial of 100 Paper Strips]

  • Mfr # PQT05V100

  • Zoro # G422254804


product price:  $5.79
/ea

Key Features

Range
0, 150, 200, 400, 500 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQT05V100
Zoro #
G422254804
UPC #
643845994907
Country of Origin
United States

Details

Range
0, 150, 200, 400, 500 ppm
Item
Quaternary Ammonium (QAC, Multi Quat) Testing Kits
Number of Tests
100

Description

Our FASTER Formula Means You Only Need to Dip the Strip for One Second! Avoid Costly Health Department Fees! Contains Instructions and Matching Color Chart for 0 - 500 parts per million with 200 parts per million being the concentration specified for sanitizing within every vial for handy access! An Economical Way To Meet Health Department Requirement for Restaurants and Bars. 100 Strips/Vial for Use With Steramine and Other Quaternary Sanitizers! QAC Test Paper is used to detect the strength of quaternary ammonium compounds in sanitizers. This test is ideal for the food service industry and testing three part sinks. QAC Compounds exhibit microbicidal activity to most microbes at 200ppm concentration. Test Range: 0-500 ppm. Instructions: 1. Remove a test paper from the vial, being careful not to touch the strip anywhere other than where you grasp it with your fingertips. 2. Dip about 1in of test paper into the solution to be tested for 1 second. 3. Allow 5-10 seconds to develop, then compare to the color chart. NOTE: The test strips should be kept in closed vials when not used, out of direct sunlight, at room temperature. These strips are guaranteed to accurately test: OASIS 146, Hyamine 35, Bardac 2250, Sysco (tablets). Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/kJ-e4XX1Pw4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.