Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quaternary Ammonium (QAC, Multi Quat) Test Strips, 0-1500 ppm [Vial of 50 Strips]

  • Mfr # PQT03V50

  • Zoro # G122254777


product price: $13.79
/ea

Key Features

Range
200, 400, 750, 1000 and 1500 ppm
Number of Tests
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQT03V50
Zoro #
G122254777
UPC #
643845994884
Country of Origin
United States

Details

Range
200, 400, 750, 1000 and 1500 ppm
Number of Tests
50
Item
Quaternary Ammonium (QAC, Multi Quat) Testing Kits

Description

Each pack comes in a Desiccant vial with flip-top lid, to insure accuracy of the strips Every Vial Has a Waterproof color chart Printed on it Specifically formulated to read high range levels of QAC Potential applications include: Drinking Water, Industrial Water Boiling and Cooling, Laundry and Sanitation, Water and Wastewater High Level QAC Plastic Test Strip that tests up to 1500ppm The High Level QAC Test Strip (Quaternary Ammonium Compounds) measures the range of 1-1500 ppm in increments of 200, 400, 750, 1000 and 1500 ppm, and gives results in just seconds. Check for higher levels of QAC when testing stronger solutions that kill pathogenic organisms, as opposed to testing for residual QAC with our Low Level QAC test strip, or our standard QAC Quick Response Test Strip. Instructions: Remove a High Level QAC test strip from the vial by holding it between your index finger and thumb. Do not touch the test pad with your fingers. Dip the strip into the solution to be tested and remove immediately. Compare the test strip to the included color chart immediately. It is very important for the accuracy of the results to read the strip immediately (the maximum wait time is 5 seconds). These strips are guaranteed to accurately test: OASIS 146, Bardac 2250, Sysco (tablets), and Hyamine 35. Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/BIzSja5MjjI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.