Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residual Chlorine Test Strips 0-5 ppm, Vial of 50 Strips

  • Mfr # PCL01V50

  • Zoro # G421732815


product price: $14.45
/ea

Key Features

Number of Tests
50
Range
0, 0.3, 0.5, 1, 2, 5 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL01V50
Zoro #
G421732815
UPC #
649985937118
Country of Origin
United States

Details

Number of Tests
50
Item
Chlorine Testing Kits
Range
0, 0.3, 0.5, 1, 2, 5 ppm

Description

The Residual Chlorine test strip is for use in ensuring free chlorine levels in drinking water are sufficient to inactivate some hazards, as well as ensuring the water is protected from re-contamination during storage. The strip can also be used to ensure systems have no residual free chlorine after chemical sanitization by testing for very low levels of free chlorine in solution from 0.0 ppm - 5.0 ppm. Instructions for use: Dip the test strip directly into water. With the test pad in the water, move back and forth 2 times per second for 5 seconds. Remove the test strip, and compare to the color chart within 5 minutes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.