Restaurant Iodine Test Paper, 0-50 ppm [Vial of 100 Paper Strips]

  • Mfr # PCL09V100

  • Zoro # G222254806


product price:  $8.45
/ea

Key Features

Number of Tests
100
Range
0, 12.5, 25, 50 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCL09V100
Zoro #
G222254806
UPC #
649910801255
Country of Origin
United States

Details

Number of Tests
100
Range
0, 12.5, 25, 50 ppm
Item
Disinfectants & Sanitizers Testing Kits

Description

Easy to use strip requires no additional chemicals Quick and accurate results Small portable and waterproof vial with 100 strips and color chart Great for BOH compliance requirements and avoiding hefty fines Use these chemically treated paper strips as a quick Test for sanitizer strength. Compare color change to included Chart for easy-to-read results. Strips and color Chart come supplied in a waterproof plastic vial. These strips detect Iodine in solutions in increments of 0, 12.5, 25, and 50 ppm. Disinfection with Iodine occurs between 12.5 ppm and 25ppm. These iodine strips are calibrated and designed to be perfect for testing iodine-based sanitizers in a restaurant and/or a professional kitchen. Instructions: 1. Use dry fingers to remove one strip of test paper from the vial. 2. Dip the strip into the solution being tested for 60 seconds and hold the strip still. 3. Remove and compare immediately to the color chart while the strip is still wet. 4. Compare the strip to the color chart in the vial for a reading. Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/x8Tvk6hAF-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.