Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restaurant Sanitizer Chlorine Test Paper Roll, 10-200 ppm [5 Meter Roll]

  • Mfr # MCL08R

  • Zoro # G022254860


product price: $9.25
/ea

Key Features

Range
10, 50, 100, 200 ppm
Length
5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL08R
Zoro #
G022254860
UPC #
649910801644
Country of Origin
United States

Dimensions

Length
5 m

Details

Range
10, 50, 100, 200 ppm
Item
Chlorine Testing Kits

Description

Industry leading instant test, with lot number and expiry date stamped on the roll for full food safety standards compliance Perfect for testing chlorine / bleach sanitizers and avoiding hefty board of health fines! Our paper is almost 2x wider than our competitors paper, making for easier handling Tests in a range of 10-200 ppm (10, 50, 100 and 200 ppm markings) These are NOT for pool OR tap water tests. They ARE designed specifically for restaurants testing their chlorine sanitizers in three part sinks These are the ideal Chlorine test strips for food service, in a handy roll format - enabling you to only use as much paper as you need and saving you money on compliance costs. This Chlorine Test Paper provides a simple, reliable, and economical means to measure the concentration of free available chlorine in sanitizing solutions. The Chlorine Test Paper measures total available chlorine from 10-200ppm and gives results in just seconds. Our chlorine test paper is most often used to test the strength of solutions used to sanitize surfaces, for example, in the restaurant industry. In these types of applications, bleach is usually used to generate the available chlorine. With color matches at 10, 25, 50, 100, 200 ppm (parts per million), the test paper measures concentrations between 0 to 200ppm, detecting exhaustion of solutions that should be replaced as well as helping to avoid using excessive amounts of sanitizing agents. Chlorine Test Paper is used to detect the strength of available chlorine in sanitizing solutions.. Federal, State and Local health regulations require users of chlorine based sanitizer solutions to have appropriate test kits available to verify the strength of sanitizer solutions. Use of this strip is simple, and has the instructions printed directly on the roll in English and Spanish. To use it, all you need to do is: 1. Dip into the solution 2. Remove immediately Compare it to the color chart printed on the roll. It really is that simple! NOTE: The test strips should be kept out of direct sunlight, at room temperature. It also should be kept in a zip bag if you are in a humid climate. IMPORTANT NOTE: This strip was designed specifically for restaurants to test chlorine sanitizers in three part sinks. It will work for testing anything in the range of 10 to 200 PPM. IT WILL NOT work for testing tap water, pool water, undiluted bleach, or anything that uses Quaternary Ammonia as the active ingredient. Are you unsure if this test strip is best for your needs? You can review our handy restaurant sanitizer guide here! https://youtu.be/iMf4SPVb4VE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.