Zoro Homepage

Scientific Glucose Test Paper Strips, 0-2% [Bag of 40 Paper Strips]

  • Mfr # PSP04B40

  • Zoro # G422254842


product price: $20.69
/ea

Key Features

Range
0, 0.1, 0.25, 0.5, 2%
Number of Tests
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP04B40
Zoro #
G422254842
UPC #
649910801767
Country of Origin
United States

Details

Range
0, 0.1, 0.25, 0.5, 2%
Number of Tests
40
Item
Educational Kits

Description

The strip can be used to measure glucose levels in osmosis/diffusion experiments and food science studies. UV Resistant Bag of 40 Paper Test Strips Color chart has blocks at 0, .1, .25, .5, and 2% Glucose Strips can be cut in half - doubling the number of tests you can do per bag! The strip can be used to measure glucose levels in osmosis/diffusion experiments and food science studies. These strips are specific to glucose. You will not get a reaction with soft drinks or regular sugar since these are mainly fructose or sucrose. The strips are sensitive enough to detect the glucose from the breakdown of starch. These strips are not intended for medical diagnosis or for testing glucose in urine. Instructions Remove one test paper from the bag using tweezers. Do not touch the test paper with your bare hand. The strip is 4 inches in length, and may be cut into smaller lengths if needed. Dip the test strip into the solution being tested for 1-2 seconds. Remove the strip from the solution. After 60 seconds, compare the test strip to the color chart. NOTE: In solutions containing oxidizers, a false positive may be observed. NOTE: The glucose test strips use an enzyme that is specific for glucose. In order for the enzyme to work properly, the glucose needs to undergo mutarotation. Ensure the glucose has been dissolved in the water solution for at least 3 hours, to ensure that the mutarotation process has occurred.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.