Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Iron Test Strips for Measuring Water, 0-10 ppm [Vial of 25 Strips]

  • Mfr # DWQ12V25

  • Zoro # G922254854


product price: $18.39
/ea

Key Features

Range
0, 0.3, 1, 2, 5 and 10 ppm
Number of Tests
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ12V25
Zoro #
G922254854
UPC #
850066394052
Country of Origin
United States

Details

Range
0, 0.3, 1, 2, 5 and 10 ppm
Number of Tests
25
Item
Water Quality Testing Kits

Description

Iron in water can cause stains, affect taste, and impact beverage production. Our 0-10 ppm iron test strips offer a fast, easy way to detect low to mid-range iron levels. Our test has easy to read color blocks at 0, .3, 1, 2, 5, and 10 ppm. Field technicians can test multiple samples in under a minute, making immediate on-site evaluations without the need for measuring, setup, cleanup, or chemical powders. These strips also serve as a pre-test screening tool, detecting potential lab test interferences. these strips detect both ferric and ferrous iron. No meter is required, and each pack contains 25 tests for quick water quality checks. How to test total iron in water: 1) Dip test strip into sample for approximately 2 seconds. 2) Shake off excess liquid. 3) Wait 30 seconds, then compare to the color chart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.