Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Water Hardness Test Strips 0-500 ppm for Water Quality Tests [100 Strips]

  • Mfr # PWQ11V100

  • Zoro # G522254810


product price: $16.79
/ea

Key Features

Range
0, 50, 125, 250, 500 ppm
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWQ11V100
Zoro #
G522254810
UPC #
649910801309
Country of Origin
United States

Details

Range
0, 50, 125, 250, 500 ppm
Number of Tests
100
Item
Water Quality Testing Kits

Description

Understanding your water hardness enables you to determine if you need to use water softener Quickly and easily test to see if your water softener is working as efficiently as expected or if it was set up properly. Incredibly easy to use, nothing but the strips are required for testing, and the results are instant and accurate! 100 strips, each provides accurate and fast results for all water sources including home faucets and taps, well water, fresh and saltwater pools, spas, hot tubs, drinking water, and aquariums. Packaged in a moisture-wicking bottle that ensures the strips are made to last. The Water Hardness test strip is calibrated at 0, 50, 125, 250, and 500ppm, and is also calibrated at 0, 3, 7, 15, and 30 grains per gallon. Determine whether you have hard or soft water in just seconds. This strip is used to measure water hardness caused by calcium carbonate. Do you want a quick and easy way to see if you would benefit from a water softener or to test your current system to see if it is working to its full potential? Then the Bartovation Water Hardness Test Strip is perfect for you! Instructions Remove one test strip from the amber bag, and reseal the bag as soon as possible. Do not touch the test pad with your fingers. Completely immerse the test pad into the specimen for 1-2 seconds. Remove and compare to the color chart within 15 seconds. https://youtu.be/Ne9GZmLy_CQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.