Very High-Level Quaternary Ammonium (QAC, Multi Quat) Test Strips, 0-10,000 ppm [Vial of 50 Strips]

  • Mfr # PQT04V50

  • Zoro # G022254747


product price:  $14.95
/ea

Key Features

Number of Tests
50
Range
0, 1000, 2500, 5000, 10000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQT04V50
Zoro #
G022254747
UPC #
649910801194
Country of Origin
United States

Details

Number of Tests
50
Item
Quaternary Ammonium (QAC, Multi Quat) Testing Kits
Range
0, 1000, 2500, 5000, 10000 ppm

Description

Determines Quaternary concentrations up to 10,000 ppm in just seconds Comes with 50 easy to use pre-cut strips, enabling you to keep your fingers far away from the solution Has easy to use water resistant color chart and instructions printed on bottle Comes in a portable moisture resistant desiccated vial ‚ protecting it from the elements and maximizing shelf life Perfect for testing high level Quaternary Ammonia, This test is NOT intended for restaurant use, unlike our ‚ MQ400R‚ roll and our ‚ Fast Formula Quat‚ strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.